Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60118C26
- Zoro # G223940609
product price:Â
$
11.39
/ea
Key Features
Shoulder Diameter
1/8 in
Material
Stainless Steel
Thread Size
#4-40
Shoulder Length Tolerance
+/-.005 In
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60118C26
- Zoro #
- G223940609
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Precision Screw
- Yes
- Minimum Yield Strength
- 35,000 psi
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- System of Measurement
- Inch
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Shear Strength
- 45,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 1/8 in
- Thread Size
- #4-40
- Shoulder Length Tolerance
- +/-.005 In
- Overall Length
- 1 25/32 in
- Head Height
- 1/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Diameter
- 1/4 in
- Minimum Thread Length
- 5/32 in
- Shoulder Length
- 1 5/8 in
- Length
- 1 25/32 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 1 5/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.