Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60118C40
- Zoro # G523941634
product price:Â
$
20.99
/ea
Key Features
Shoulder Length
2 1/2 in
Head Diameter
1/4 in
Minimum Thread Length
5/32 in
Shear Strength
45,000 psi
Shoulder Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60118C40
- Zoro #
- G523941634
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 45,000 psi
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Head Type
- Knurled
- Material Grade/Class
- 18-8
- Head Texture
- Knurled
- Finish
- Passivated
- System of Measurement
- Inch
- Minimum Yield Strength
- 35,000 psi
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 2 1/2 in
- Head Diameter
- 1/4 in
- Minimum Thread Length
- 5/32 in
- Shoulder Diameter
- 1/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Thread Size
- #4-40
- Shoulder Length Tolerance
- +/-.005 In
- Head Height
- 1/8 in
- Overall Length
- 2 21/32 in
- Length
- 2 21/32 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 2 1/2 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.