Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR60131C13
  • Zoro # G723942165

product price: 
$
3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Head Diameter
5/16 in
Material Quality Standards
ASTM A582
Shoulder Length Tolerance
+/-.005 In
Head Height
5/32 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60131C13
Zoro #
G723942165
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
5/16 in
Shoulder Length Tolerance
+/-.005 In
Head Height
5/32 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Thread Size
#8-32
Shoulder Diameter
3/16 in
Overall Length
1 in
Minimum Thread Length
3/16 in
Shoulder Length
13/16 in
Length
1 in

Details

Item
Shoulder Screw
Material Quality Standards
ASTM A582
System of Measurement
Inch
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
90,000 psi
Material
Stainless Steel
Minimum Yield Strength
35,000 psi
Shear Strength
45,000 psi
Head Type
Knurled
Precision Screw
Yes
Material Grade/Class
18-8
Head Texture
Knurled
Finish
Passivated
Rockwell Hardness
B83
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 13/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/32 in, Head Diameter 5/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.