18-8 Standard Fit Shoulder Screw
- Mfr # STR60133C02.5
- Zoro # G523941023
product price:Â
$
12.19
/ea
Key Features
Material Grade/Class
18-8
Shoulder Length
5/32 in
Minimum Yield Strength
35,000 psi
Material
Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60133C02.5
- Zoro #
- G523941023
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Finish
- Passivated
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 5/32 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 3/32 in
- Head Height
- 1/8 in
- Minimum Thread Length
- 1/8 in
- Head Diameter
- 3/16 in
- Thread Size
- #2-56
- Overall Length
- 9 in
- Shoulder Length Tolerance
- +/-.005 In
- Length
- 9 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 5/32 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 3/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.