18-8 Standard Fit Shoulder Screw
- Mfr # STR60133C03.5
- Zoro # G423941390
product price:Â
$
12.29
/ea
Key Features
System of Measurement
Inch
Material Quality Standards
ASTM A582
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Precision Screw
Yes
Shoulder Diameter
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60133C03.5
- Zoro #
- G423941390
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A582
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Finish
- Passivated
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 3/32 in
- Thread Size
- #2-56
- Shoulder Length
- 7/32 in
- Head Height
- 1/8 in
- Minimum Thread Length
- 1/8 in
- Head Diameter
- 3/16 in
- Shoulder Length Tolerance
- +/-.005 In
- Overall Length
- 11 in
- Length
- 11 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 7/32 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 3/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.