18-8 Standard Fit Shoulder Screw

  • Mfr # STR60133C05.5
  • Zoro # G223940760
product price: 
$
12.29
/ea

Key Features

System of Measurement
Inch
Material Quality Standards
ASTM A582
Shoulder Diameter
3/32 in
Head Height
1/8 in
Tensile Strength
90,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60133C05.5
Zoro #
G223940760
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
3/32 in
Head Height
1/8 in
Thread Size
#2-56
Head Diameter
3/16 in
Shoulder Length Tolerance
+/-.005 In
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Overall Length
15/32 in
Minimum Thread Length
1/8 in
Shoulder Length
11/32 in
Length
15/32 in

Details

Item
Shoulder Screw
System of Measurement
Inch
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Material
Stainless Steel
Finish
Passivated
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Shear Strength
45,000 psi
Drive Type
Internal Hex
Head Type
Knurled
Minimum Yield Strength
35,000 psi
Head Texture
Knurled
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 11/32 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 3/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.