18-8 Standard Fit Shoulder Screw

  • Mfr # STR60133C12
  • Zoro # G523940439
product price: 
$
7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Shoulder Screw Type
Standard Shoulder Screw
Overall Length
7/8 in
Shoulder Length
3/4 in
Minimum Thread Length
1/8 in
Material Quality Standards
ASTM A582
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60133C12
Zoro #
G523940439
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Shoulder Length
3/4 in
Minimum Thread Length
1/8 in
Head Height
1/8 in
Shoulder Diameter
3/32 in
Thread Size
#2-56
Shoulder Length Tolerance
+/-.005 In
Head Diameter
3/16 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Length
7/8 in

Details

Item
Shoulder Screw
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A582
Drive Type
Internal Hex
Rockwell Hardness
B83
Material Grade/Class
18-8
Finish
Passivated
Precision Screw
Yes
Minimum Yield Strength
35,000 psi
Head Type
Knurled
Tensile Strength
90,000 psi
Head Texture
Knurled
System of Measurement
Inch
Shear Strength
45,000 psi
Material
Stainless Steel
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 3/4 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 3/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews