Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60133C22
- Zoro # G923941234
product price:Â
$
16.59
/ea
Key Features
Head Diameter
3/16 in
Overall Length
5 1/2 in
Material
Stainless Steel
Head Type
Knurled
Minimum Thread Length
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60133C22
- Zoro #
- G923941234
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 45,000 psi
- Precision Screw
- Yes
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 35,000 psi
- Material Quality Standards
- ASTM A582
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 3/16 in
- Overall Length
- 5 1/2 in
- Minimum Thread Length
- 1/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Height
- 1/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Thread Size
- #2-56
- Shoulder Diameter
- 3/32 in
- Shoulder Length
- 1 3/8 in
- Length
- 5 1/2 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 1 3/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 3/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.