Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60134C26
- Zoro # G423941789
product price:Â
$
96.15
/ea
Key Features
Minimum Thread Length
7/8 in
Tensile Strength
90,000 psi
Finish
Passivated
Material Grade/Class
18-8
Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR60134C26
- Zoro #
- G423941789
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 7/8 in
- Shoulder Length
- 1 5/8 in
- Thread Size
- 5/8"-11
- Overall Length
- 2 1/2 in
- Shoulder Diameter
- 3/4 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Diameter
- 1 in
- Shoulder Length Tolerance
- +/-.005 In
- Head Height
- 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Finish
- Passivated
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Minimum Yield Strength
- 35,000 psi
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Head Texture
- Knurled
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A582
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Shoulder Length 1 5/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/4 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/2 in, Head Diameter 1 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi, Head Texture Knurled, Material Quality Standards ASTM A582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.