18-8 Standard Fit Shoulder Screw
- Mfr # STR60151C07.5
- Zoro # G723940987
product price:Â
$
2.99
/ea
Sold in multiples of 4 for
$11.96
Key Features
Rockwell Hardness
B83
Head Height
7/32 in
Precision Screw
Yes
Finish
Passivated
Shear Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60151C07.5
- Zoro #
- G723940987
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Finish
- Passivated
- Shear Strength
- 45,000 psi
- Head Texture
- Knurled
- Head Type
- Knurled
- System of Measurement
- Inch
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Tensile Strength
- 90,000 psi
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
Dimensions
- Head Height
- 7/32 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 5/16 in
- Shoulder Length Tolerance
- +/-.005 In
- Shoulder Length
- 15/32 in
- Thread Size
- 1/4"-20
- Overall Length
- 29/32 in
- Minimum Thread Length
- 7/16 in
- Head Diameter
- 7/16 in
- Length
- 29/32 in
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 15/32 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 7/32 in, Head Diameter 7/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi, Head Texture Knurled, Material Quality Standards ASTM A582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.