18-8 Standard Fit Shoulder Screw

  • Mfr # STR60153C11
  • Zoro # G423940218
product price: 
$
3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Head Type
Knurled
Minimum Yield Strength
35,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Head Diameter
9/32 in
Head Height
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60153C11
Zoro #
G423940218
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
9/32 in
Head Height
1/8 in
Shoulder Diameter
5/32 in
Overall Length
7/8 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Shoulder Length
11/16 in
Shoulder Length Tolerance
+/-.005 In
Minimum Thread Length
3/16 in
Thread Size
#6-32
Length
7/8 in

Details

Item
Shoulder Screw
Head Type
Knurled
Minimum Yield Strength
35,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Drive Type
Internal Hex
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Material Quality Standards
ASTM A582
Shear Strength
45,000 psi
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.3 2003 (R2008)
Precision Screw
Yes
Rockwell Hardness
B83
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #6-32, Minimum Thread Length 3/16 in, Shoulder Length 11/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 9/32 in, Dimensional Standards ASME B18.3 2003 (R2008)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews