Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60153C13
- Zoro # G123941362
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Minimum Yield Strength
35,000 psi
Shoulder Diameter
5/32 in
Overall Length
1 in
Head Diameter
9/32 in
Dimensional Standards
ASME B18.3 2003 (R2008)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR60153C13
- Zoro #
- G123941362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shoulder Diameter
- 5/32 in
- Overall Length
- 1 in
- Head Diameter
- 9/32 in
- Shoulder Length Tolerance
- +/-.005 In
- Head Height
- 1/8 in
- Thread Size
- #6-32
- Shoulder Length
- 13/16 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Minimum Thread Length
- 3/16 in
- Length
- 1 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #6-32, Minimum Thread Length 3/16 in, Shoulder Length 13/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 9/32 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.