Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60153C15
- Zoro # G623940452
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Material
Stainless Steel
System of Measurement
Inch
Finish
Passivated
Dimensional Standards
ASME B18.3 2003 (R2008)
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60153C15
- Zoro #
- G623940452
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- System of Measurement
- Inch
- Finish
- Passivated
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 35,000 psi
- Head Type
- Knurled
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Tensile Strength
- 90,000 psi
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Minimum Thread Length
- 3/16 in
- Head Diameter
- 9/32 in
- Shoulder Length
- 15/16 in
- Overall Length
- 1 3/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 5/32 in
- Head Height
- 1/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Length
- 1 3/8 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #6-32, Minimum Thread Length 3/16 in, Shoulder Length 15/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 9/32 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.