Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60153C24
- Zoro # G123941560
product price:Â
$
11.89
/ea
Key Features
Material Grade/Class
18-8
Shoulder Length
1 1/2 in
Head Texture
Knurled
Material Quality Standards
ASTM A582
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60153C24
- Zoro #
- G123941560
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Material
- Stainless Steel
- Minimum Yield Strength
- 35,000 psi
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 90,000 psi
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Drive Type
- Internal Hex
- System of Measurement
- Inch
- Head Type
- Knurled
- Shear Strength
- 45,000 psi
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 1 1/2 in
- Head Diameter
- 9/32 in
- Thread Size
- #6-32
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Overall Length
- 1 11/16 in
- Shoulder Diameter
- 5/32 in
- Minimum Thread Length
- 3/16 in
- Head Height
- 1/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Length
- 1 11/16 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #6-32, Minimum Thread Length 3/16 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 9/32 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.