18-8 Standard Fit Shoulder Screw
- Mfr # STR60158C26
- Zoro # G323940738
product price:Â
$
51.59
/ea
Key Features
Thread Size
1/2"-13
Material Quality Standards
ASTM A582
Finish
Passivated
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60158C26
- Zoro #
- G323940738
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A582
- Finish
- Passivated
- Drive Type
- Internal Hex
- System of Measurement
- Inch
- Head Texture
- Knurled
- Precision Screw
- Yes
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Material Grade/Class
- 18-8
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 35,000 psi
- Tensile Strength
- 90,000 psi
Dimensions
- Thread Size
- 1/2"-13
- Shoulder Length
- 1 5/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Overall Length
- 2 3/8 in
- Head Diameter
- 7/8 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 3/8 in
- Shoulder Diameter
- 5/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Length
- 2 3/8 in
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Shoulder Length 1 5/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/8 in, Head Diameter 7/8 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi, Head Texture Knurled, Material Quality Standards ASTM A582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.