18-8 Standard Fit Shoulder Screw
- Mfr # STR60173C11
- Zoro # G923941340
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Shear Strength
45,000 psi
Drive Type
Internal Hex
Overall Length
7/8 in
Material
Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60173C11
- Zoro #
- G923941340
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 45,000 psi
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- System of Measurement
- Inch
- Minimum Yield Strength
- 35,000 psi
- Tensile Strength
- 90,000 psi
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Material Quality Standards
- ASTM A582
- Precision Screw
- Yes
- Head Type
- Knurled
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 7/8 in
- Shoulder Diameter
- 7/32 in
- Head Diameter
- 5/16 in
- Head Height
- 5/32 in
- Shoulder Length
- 11/16 in
- Shoulder Length Tolerance
- +/-.005 In
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Thread Size
- #8-32
- Minimum Thread Length
- 3/16 in
- Length
- 7/8 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 11/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 7/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/32 in, Head Diameter 5/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.