Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60178C10
- Zoro # G723941069
product price:Â
$
39.79
/ea
Key Features
System of Measurement
Inch
Shoulder Length Tolerance
+/-.005 In
Drive Type
Internal Hex
Head Texture
Knurled
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60178C10
- Zoro #
- G723941069
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Inch
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Shear Strength
- 45,000 psi
- Material Quality Standards
- ASTM A582
- Precision Screw
- Yes
- Tensile Strength
- 90,000 psi
Dimensions
- Shoulder Length Tolerance
- +/-.005 In
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Minimum Thread Length
- 1 in
- Head Diameter
- 1 1/4 in
- Shoulder Length
- 5/8 in
- Thread Size
- 3/4"-10
- Head Height
- 9/16 in
- Overall Length
- 1 5/8 in
- Shoulder Diameter
- 7/8 in
- Length
- 1 5/8 in
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 7/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 9/16 in, Head Diameter 1 1/4 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi, Head Texture Knurled, Material Quality Standards ASTM A582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.