Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M10X10
- Zoro # G523940422
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Head Type
Knurled
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M8x1.25
Shear Strength
45,000 psi
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M10X10
- Zoro #
- G523940422
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Shear Strength
- 45,000 psi
- Head Texture
- Knurled
- Tensile Strength
- 90,000 psi
- Material Grade/Class
- 18-8
- Dimensional Standards
- ISO 7379-1983
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Minimum Yield Strength
- 35,000 psi
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Material
- Stainless Steel
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M8x1.25
- Shoulder Length
- 10 mm
- Head Diameter
- 16 mm
- Head Height
- 7 mm
- Shoulder Diameter
- 10 mm
- Minimum Thread Length
- 13 mm
- Overall Length
- 23 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Length
- 23 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.