Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M10X100
- Zoro # G423942205
product price:Â
$
22.39
/ea
Key Features
Rockwell Hardness
B83
Shoulder Diameter
10 mm
Overall Length
113 mm
Head Diameter
16 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M10X100
- Zoro #
- G423942205
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Head Texture
- Knurled
- Finish
- Passivated
- Precision Screw
- Yes
- Material Grade/Class
- 18-8
- Dimensional Standards
- ISO 7379-1983
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Material
- Stainless Steel
- Minimum Yield Strength
- 35,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 10 mm
- Overall Length
- 113 mm
- Head Diameter
- 16 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 100 mm
- Thread Size
- M8x1.25
- Head Height
- 7 mm
- Minimum Thread Length
- 13 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Length
- 113 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.