Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M10X110
- Zoro # G623940322
product price:Â
$
38.69
/ea
Key Features
Precision Screw
Yes
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
10 mm
Head Diameter
16 mm
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M10X110
- Zoro #
- G623940322
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Head Texture
- Knurled
- Material Grade/Class
- 18-8
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- Dimensional Standards
- ISO 7379-1983
- Head Type
- Knurled
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 10 mm
- Head Diameter
- 16 mm
- Thread Size
- M8x1.25
- Shoulder Length
- 110 mm
- Head Height
- 7 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 123 mm
- Minimum Thread Length
- 13 mm
- Length
- 123 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 110 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.