Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M10X130
- Zoro # G223941453
product price:Â
$
90.15
/ea
Key Features
Shoulder Screw Type
Standard Shoulder Screw
Head Diameter
16 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Texture
Knurled
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M10X130
- Zoro #
- G223941453
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Finish
- Passivated
- Tensile Strength
- 90,000 psi
- Precision Screw
- Yes
- Dimensional Standards
- ISO 7379-1983
- Head Type
- Knurled
- Material Grade/Class
- 18-8
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- Shear Strength
- 45,000 psi
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 16 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Minimum Thread Length
- 13 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 7 mm
- Overall Length
- 143 mm
- Thread Size
- M8x1.25
- Shoulder Length
- 130 mm
- Shoulder Diameter
- 10 mm
- Length
- 143 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.