Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M10X150
  • Zoro # G423941208

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Minimum Yield Strength
35,000 psi
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Tensile Strength
90,000 psi
Dimensional Standards
ISO 7379-1983
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M10X150
Zoro #
G423941208
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
163 mm
Thread Size
M8x1.25
Shoulder Length
150 mm
Head Diameter
16 mm
Shoulder Diameter
10 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Minimum Thread Length
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
7 mm
Length
163 mm

Details

Item
Shoulder Screw
Minimum Yield Strength
35,000 psi
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Tensile Strength
90,000 psi
Dimensional Standards
ISO 7379-1983
Shear Strength
45,000 psi
Precision Screw
Yes
Head Type
Knurled
Rockwell Hardness
B83
Drive Type
Internal Hex
Head Texture
Knurled
Finish
Passivated
Material
Stainless Steel
Material Grade/Class
18-8
Material Quality Standards
ASTM A582

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 150 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.