18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M10X45
  • Zoro # G723941007
product price: 
$
8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Minimum Yield Strength
35,000 psi
Rockwell Hardness
B83
Head Diameter
16 mm
System of Measurement
Metric
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M10X45
Zoro #
G723941007
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
16 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
7 mm
Minimum Thread Length
13 mm
Thread Size
M8x1.25
Shoulder Diameter
10 mm
Shoulder Length
45 mm
Overall Length
58 mm
Length
58 mm

Details

Item
Shoulder Screw
Minimum Yield Strength
35,000 psi
Rockwell Hardness
B83
System of Measurement
Metric
Drive Type
Internal Hex
Precision Screw
Yes
Shear Strength
45,000 psi
Finish
Passivated
Material Quality Standards
ASTM A582
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
90,000 psi
Head Texture
Knurled
Dimensional Standards
ISO 7379-1983
Material Grade/Class
18-8
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.