Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M10X75
  • Zoro # G323941223

product price: 
$
23.29
/ea

Key Features

Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
10 mm
Shoulder Length
75 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M10X75
Zoro #
G323941223
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
10 mm
Shoulder Length
75 mm
Head Diameter
16 mm
Thread Size
M8x1.25
Overall Length
88 mm
Head Height
7 mm
Minimum Thread Length
13 mm
Length
88 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Minimum Yield Strength
35,000 psi
Rockwell Hardness
B83
Head Type
Knurled
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
ISO 7379-1983
Precision Screw
Yes
Shear Strength
45,000 psi
Material
Stainless Steel
Finish
Passivated
Material Grade/Class
18-8
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 75 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.