Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M10X80
  • Zoro # G023942001

product price: 
$
15.89
/ea

Key Features

Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
45,000 psi
Thread Size
M8x1.25
Rockwell Hardness
B83
Head Diameter
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M10X80
Zoro #
G023942001
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Head Diameter
16 mm
Overall Length
93 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length
80 mm
Shoulder Diameter
10 mm
Minimum Thread Length
13 mm
Head Height
7 mm
Length
93 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
45,000 psi
Rockwell Hardness
B83
Finish
Passivated
System of Measurement
Metric
Head Type
Knurled
Head Texture
Knurled
Material Grade/Class
18-8
Precision Screw
Yes
Tensile Strength
90,000 psi
Dimensional Standards
ISO 7379-1983
Material Quality Standards
ASTM A582
Material
Stainless Steel
Minimum Yield Strength
35,000 psi
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.