Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M12X12
- Zoro # G423941352
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
Material
Stainless Steel
Material Quality Standards
ASTM A582
Head Height
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M12X12
- Zoro #
- G423941352
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A582
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Precision Screw
- Yes
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 9 mm
- Shoulder Length
- 12 mm
- Shoulder Diameter
- 12 mm
- Thread Size
- M10x1.50
- Head Diameter
- 18 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Overall Length
- 28 mm
- Length
- 28 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 12 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.