Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M12X130
- Zoro # G123941379
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Head Texture
Knurled
Head Diameter
18 mm
Shear Strength
45,000 psi
Head Type
Knurled
Precision Screw
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M12X130
- Zoro #
- G123941379
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Minimum Yield Strength
- 35,000 psi
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
Dimensions
- Head Diameter
- 18 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Minimum Thread Length
- 16 mm
- Thread Size
- M10x1.50
- Head Height
- 9 mm
- Shoulder Length
- 130 mm
- Shoulder Diameter
- 12 mm
- Overall Length
- 146 mm
- Length
- 146 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.