Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M12X150
- Zoro # G123941409
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B83
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Material Quality Standards
ASTM A582
Head Diameter
18 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M12X150
- Zoro #
- G123941409
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Head Texture
- Knurled
- Head Type
- Knurled
- Material
- Stainless Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Tensile Strength
- 90,000 psi
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Diameter
- 18 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 12 mm
- Thread Size
- M10x1.50
- Shoulder Length
- 150 mm
- Head Height
- 9 mm
- Overall Length
- 166 mm
- Minimum Thread Length
- 16 mm
- Length
- 166 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 150 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.