Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M12X160
- Zoro # G423940409
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Minimum Thread Length
16 mm
Head Height
9 mm
Material Grade/Class
18-8
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Tensile Strength
90,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M12X160
- Zoro #
- G423940409
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Head Type
- Knurled
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- Minimum Yield Strength
- 35,000 psi
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Precision Screw
- Yes
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 16 mm
- Head Height
- 9 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 18 mm
- Shoulder Diameter
- 12 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Thread Size
- M10x1.50
- Shoulder Length
- 160 mm
- Overall Length
- 176 mm
- Length
- 176 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 160 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.