Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M12X170
  • Zoro # G823940665

product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

Shear Strength
45,000 psi
Rockwell Hardness
B83
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Minimum Thread Length
16 mm
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M12X170
Zoro #
G823940665
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Minimum Thread Length
16 mm
Head Diameter
18 mm
Shoulder Diameter
12 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
170 mm
Thread Size
M10x1.50
Overall Length
186 mm
Head Height
9 mm
Length
186 mm

Details

Item
Shoulder Screw
Shear Strength
45,000 psi
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
Head Type
Knurled
System of Measurement
Metric
Material
Stainless Steel
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Head Texture
Knurled
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Finish
Passivated
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 170 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.