Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M13X10
- Zoro # G623940445
product price:Â
$
73.39
/ea
Key Features
Rockwell Hardness
B83
Head Height
10 mm
Shoulder Screw Type
Standard Shoulder Screw
Thread Size
M10x1.50
Shoulder Diameter
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M13X10
- Zoro #
- G623940445
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Dimensional Standards
- ISO 7379-1983
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Head Type
- Knurled
- Shear Strength
- 45,000 psi
- Material Grade/Class
- 18-8
- Precision Screw
- Yes
- Finish
- Passivated
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 10 mm
- Thread Size
- M10x1.50
- Shoulder Diameter
- 13 mm
- Head Diameter
- 19 mm
- Minimum Thread Length
- 16 mm
- Overall Length
- 26 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 10 mm
- Length
- 26 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.