Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M13X100
- Zoro # G723940666
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Shoulder Length
100 mm
Head Diameter
19 mm
Shear Strength
45,000 psi
Rockwell Hardness
B83
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M13X100
- Zoro #
- G723940666
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 45,000 psi
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Material
- Stainless Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 90,000 psi
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A582
- Finish
- Passivated
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 100 mm
- Head Diameter
- 19 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 10 mm
- Thread Size
- M10x1.50
- Shoulder Diameter
- 13 mm
- Minimum Thread Length
- 16 mm
- Overall Length
- 116 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Length
- 116 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.