Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M13X130
- Zoro # G023940809
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Rockwell Hardness
B83
Tensile Strength
90,000 psi
Thread Size
M10x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M13X130
- Zoro #
- G023940809
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Head Texture
- Knurled
- Finish
- Passivated
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A582
- System of Measurement
- Metric
- Head Type
- Knurled
- Material Grade/Class
- 18-8
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- Minimum Yield Strength
- 35,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10x1.50
- Shoulder Length
- 130 mm
- Head Diameter
- 19 mm
- Overall Length
- 146 mm
- Head Height
- 10 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Minimum Thread Length
- 16 mm
- Shoulder Diameter
- 13 mm
- Length
- 146 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.