18-8 Standard Fit Shoulder Screw
- Mfr # STR601M13X50
- Zoro # G923940398
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ISO 7379-1983
Material Grade/Class
18-8
Minimum Yield Strength
35,000 psi
Minimum Thread Length
16 mm
Head Diameter
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M13X50
- Zoro #
- G923940398
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Dimensional Standards
- ISO 7379-1983
- Material Grade/Class
- 18-8
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Precision Screw
- Yes
- Shear Strength
- 45,000 psi
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Tensile Strength
- 90,000 psi
- Head Type
- Knurled
- Finish
- Passivated
- Shell Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 16 mm
- Head Diameter
- 19 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 10 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Thread Size
- M10x1.50
- Shoulder Length
- 50 mm
- Shoulder Diameter
- 13 mm
- Overall Length
- 66 mm
- Length
- 66 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.