Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M13X75
- Zoro # G723941175
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M10x1.50
Rockwell Hardness
B83
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
System of Measurement
Metric
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M13X75
- Zoro #
- G723941175
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Head Type
- Knurled
- Finish
- Passivated
- Shear Strength
- 45,000 psi
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Precision Screw
- Yes
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10x1.50
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 10 mm
- Overall Length
- 91 mm
- Minimum Thread Length
- 16 mm
- Shoulder Diameter
- 13 mm
- Head Diameter
- 19 mm
- Shoulder Length
- 75 mm
- Length
- 91 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 75 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.