18-8 Standard Fit Shoulder Screw
- Mfr # STR601M16X10
- Zoro # G423940508
product price:Â
$
11.39
/ea
Key Features
Dimensional Standards
ISO 7379-1983
Thread Size
M12x1.75
Minimum Thread Length
18 mm
Head Height
11 mm
Shoulder Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M16X10
- Zoro #
- G423940508
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Dimensional Standards
- ISO 7379-1983
- Finish
- Passivated
- System of Measurement
- Metric
- Material
- Stainless Steel
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Precision Screw
- Yes
- Shear Strength
- 45,000 psi
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 35,000 psi
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M12x1.75
- Minimum Thread Length
- 18 mm
- Head Height
- 11 mm
- Shoulder Diameter
- 16 mm
- Shoulder Length
- 10 mm
- Head Diameter
- 24 mm
- Overall Length
- 28 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 28 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.