Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M16X110
  • Zoro # G023940441

product price: 
$
83.19
/ea

Key Features

Rockwell Hardness
B83
Tensile Strength
90,000 psi
Shoulder Length
110 mm
System of Measurement
Metric
Shoulder Diameter
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M16X110
Zoro #
G023940441
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
110 mm
Shoulder Diameter
16 mm
Head Height
11 mm
Thread Size
M12x1.75
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Overall Length
128 mm
Head Diameter
24 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
18 mm
Length
128 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Tensile Strength
90,000 psi
System of Measurement
Metric
Drive Type
Internal Hex
Finish
Passivated
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Head Type
Knurled
Material
Stainless Steel
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
45,000 psi
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 110 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.