Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M16X16
  • Zoro # G623940216

product price: 
$
18.39
/ea

Key Features

Tensile Strength
90,000 psi
Material Grade/Class
18-8
Finish
Passivated
Minimum Thread Length
18 mm
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M16X16
Zoro #
G623940216
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
18 mm
Head Height
11 mm
Thread Size
M12x1.75
Head Diameter
24 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Shoulder Diameter
16 mm
Shoulder Length
16 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
34 mm
Length
34 mm

Details

Item
Shoulder Screw
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Finish
Passivated
Material
Stainless Steel
Rockwell Hardness
B83
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A582
Shear Strength
45,000 psi
Drive Type
Internal Hex
Head Type
Knurled
Head Texture
Knurled
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Dimensional Standards
ISO 7379-1983
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.