18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M16X190
  • Zoro # G923940220
product price: 
$
839.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Shoulder Length
190 mm
Shoulder Diameter
16 mm
Head Diameter
24 mm
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M16X190
Zoro #
G923940220
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
190 mm
Shoulder Diameter
16 mm
Head Diameter
24 mm
Minimum Thread Length
18 mm
Head Height
11 mm
Overall Length
208 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M12x1.75
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Length
208 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
ISO 7379-1983
Finish
Passivated
System of Measurement
Metric
Rockwell Hardness
B83
Minimum Yield Strength
35,000 psi
Head Type
Knurled
Drive Type
Internal Hex
Precision Screw
Yes
Shear Strength
45,000 psi
Head Texture
Knurled
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 190 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews