Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M16X20
- Zoro # G323941919
product price:Â
$
13.79
/ea
Key Features
Shoulder Length
20 mm
Shoulder Screw Type
Standard Shoulder Screw
Shoulder Diameter
16 mm
Drive Type
Internal Hex
Dimensional Standards
ISO 7379-1983
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M16X20
- Zoro #
- G323941919
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Dimensional Standards
- ISO 7379-1983
- Tensile Strength
- 90,000 psi
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Minimum Yield Strength
- 35,000 psi
- System of Measurement
- Metric
- Head Texture
- Knurled
- Material
- Stainless Steel
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 20 mm
- Shoulder Diameter
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Thread Size
- M12x1.75
- Head Height
- 11 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 18 mm
- Overall Length
- 38 mm
- Head Diameter
- 24 mm
- Length
- 38 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.