Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M16X25
- Zoro # G923941661
product price:Â
$
14.39
/ea
Key Features
Rockwell Hardness
B83
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Tensile Strength
90,000 psi
Precision Screw
Yes
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M16X25
- Zoro #
- G923941661
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Precision Screw
- Yes
- Finish
- Passivated
- System of Measurement
- Metric
- Head Type
- Knurled
- Material
- Stainless Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Dimensional Standards
- ISO 7379-1983
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 24 mm
- Shoulder Length
- 25 mm
- Thread Size
- M12x1.75
- Shoulder Diameter
- 16 mm
- Minimum Thread Length
- 18 mm
- Overall Length
- 43 mm
- Head Height
- 11 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Length
- 43 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 25 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.