Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M20X110
  • Zoro # G223940791

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Shoulder Length
110 mm
Minimum Thread Length
22 mm
Material
Stainless Steel
Head Height
14 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M20X110
Zoro #
G223940791
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
110 mm
Minimum Thread Length
22 mm
Head Height
14 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Diameter
20 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
30 mm
Overall Length
132 mm
Thread Size
M16x2.00
Length
132 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
System of Measurement
Metric
Shear Strength
45,000 psi
Head Type
Knurled
Minimum Yield Strength
35,000 psi
Head Texture
Knurled
Material Grade/Class
18-8
Rockwell Hardness
B83
Tensile Strength
90,000 psi
Drive Type
Internal Hex
Dimensional Standards
ISO 7379-1983
Precision Screw
Yes
Finish
Passivated
Material Quality Standards
ASTM A582
Shoulder Screw Type
Standard Shoulder Screw
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 110 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.