Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M20X12
- Zoro # G523941122
product price:Â
$
27.79
/ea
Key Features
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Precision Screw
Yes
Dimensional Standards
ISO 7379-1983
Thread Size
M16x2.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M20X12
- Zoro #
- G523941122
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Precision Screw
- Yes
- Dimensional Standards
- ISO 7379-1983
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M16x2.00
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Diameter
- 20 mm
- Head Height
- 14 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 22 mm
- Overall Length
- 34 mm
- Shoulder Length
- 12 mm
- Head Diameter
- 30 mm
- Length
- 34 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 12 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.