Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M20X130
- Zoro # G923940879
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
90,000 psi
Overall Length
152 mm
Finish
Passivated
Head Height
14 mm
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M20X130
- Zoro #
- G923940879
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Finish
- Passivated
- Head Type
- Knurled
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 45,000 psi
- Dimensional Standards
- ISO 7379-1983
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 152 mm
- Head Height
- 14 mm
- Shoulder Length
- 130 mm
- Shoulder Diameter
- 20 mm
- Thread Size
- M16x2.00
- Head Diameter
- 30 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Minimum Thread Length
- 22 mm
- Length
- 152 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.