Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M20X150
- Zoro # G023941417
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B83
Head Diameter
30 mm
Minimum Yield Strength
35,000 psi
System of Measurement
Metric
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M20X150
- Zoro #
- G023941417
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 35,000 psi
- System of Measurement
- Metric
- Head Texture
- Knurled
- Dimensional Standards
- ISO 7379-1983
- Material
- Stainless Steel
- Head Type
- Knurled
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- Tensile Strength
- 90,000 psi
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 30 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 14 mm
- Overall Length
- 172 mm
- Thread Size
- M16x2.00
- Minimum Thread Length
- 22 mm
- Shoulder Length
- 150 mm
- Shoulder Diameter
- 20 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Length
- 172 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 150 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.