18-8 Standard Fit Shoulder Screw
- Mfr # STR601M20X160
- Zoro # G423941581
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Head Diameter
30 mm
Shoulder Diameter
20 mm
Head Type
Knurled
Material Quality Standards
ASTM A582
Minimum Yield Strength
35,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M20X160
- Zoro #
- G423941581
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Dimensional Standards
- ISO 7379-1983
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- Precision Screw
- Yes
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 30 mm
- Shoulder Diameter
- 20 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length
- 160 mm
- Head Height
- 14 mm
- Overall Length
- 182 mm
- Thread Size
- M16x2.00
- Minimum Thread Length
- 22 mm
- Length
- 182 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 160 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.