Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M20X20
- Zoro # G423941727
product price:Â
$
14.69
/ea
Key Features
Shoulder Diameter
20 mm
Minimum Thread Length
22 mm
Rockwell Hardness
B83
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M20X20
- Zoro #
- G423941727
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- Head Type
- Knurled
- Dimensional Standards
- ISO 7379-1983
- Head Texture
- Knurled
- Precision Screw
- Yes
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- Shear Strength
- 45,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 20 mm
- Minimum Thread Length
- 22 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Height
- 14 mm
- Thread Size
- M16x2.00
- Shoulder Length
- 20 mm
- Overall Length
- 42 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 30 mm
- Length
- 42 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.