Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M20X30
  • Zoro # G823940856

product price: 
$
66.89
/ea

Key Features

Shoulder Screw Type
Standard Shoulder Screw
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shear Strength
45,000 psi
Material Quality Standards
ASTM A582
Head Diameter
30 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M20X30
Zoro #
G823940856
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
30 mm
Overall Length
52 mm
Shoulder Diameter
20 mm
Minimum Thread Length
22 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Thread Size
M16x2.00
Shoulder Length
30 mm
Head Height
14 mm
Length
52 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
45,000 psi
Material Quality Standards
ASTM A582
Head Type
Knurled
System of Measurement
Metric
Drive Type
Internal Hex
Precision Screw
Yes
Material Grade/Class
18-8
Finish
Passivated
Head Texture
Knurled
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
Material
Stainless Steel
Dimensional Standards
ISO 7379-1983
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.