Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M24X16
  • Zoro # G323942220

product price: 
$
64.49
/ea

Key Features

Shoulder Screw Type
Standard Shoulder Screw
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Drive Type
Internal Hex
Finish
Passivated
Tensile Strength
90,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M24X16
Zoro #
G323942220
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
27 mm
Shoulder Diameter
24 mm
Shoulder Length
16 mm
Overall Length
43 mm
Thread Size
M20x2.50
Head Diameter
36 mm
Head Height
16 mm
Length
43 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Standard Shoulder Screw
Drive Type
Internal Hex
Finish
Passivated
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Head Type
Knurled
Dimensional Standards
ISO 7379-1983
Rockwell Hardness
B83
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Material Quality Standards
ASTM A582
System of Measurement
Metric
Shear Strength
45,000 psi
Material
Stainless Steel
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.