Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M24X180
- Zoro # G823940771
product price:Â
$
1,552.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B83
Precision Screw
Yes
Tensile Strength
90,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shear Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M24X180
- Zoro #
- G823940771
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Tensile Strength
- 90,000 psi
- Shear Strength
- 45,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Finish
- Passivated
- Dimensional Standards
- ISO 7379-1983
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Minimum Yield Strength
- 35,000 psi
- Head Type
- Knurled
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 207 mm
- Minimum Thread Length
- 27 mm
- Thread Size
- M20x2.50
- Head Height
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Diameter
- 36 mm
- Shoulder Diameter
- 24 mm
- Shoulder Length
- 180 mm
- Length
- 207 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 180 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.